Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap-Off Utility Knife Snap-Off, 8 in L

  • Mfr # 10-817

  • Zoro # G1915715


product price: $13.75
/ea

Key Features

Overall Length
8 in
Blade Type
Snap-Off
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-817
Zoro #
G1915715
UPC #
076174108170
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 in
Overall Thickness
0.63 in
Blade Width
25 mm
Overall Width
1 in
Handle Length
8 in

Details

Item
Snap-Off Utility Knife
Blade Type
Snap-Off
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Metal
Application
Industrial
Blade Operation
Retractable
Number of Blades Included
4
Handle Color
Silver
Stores
(4) Blades
Duty Rating
Heavy Duty
Features
Die cast all metal construction stands up to the most extreme job site conditions
Blade Change
Thumb Blade Knob
Number of Segments
7
Metal Detectable
Yes
Includes
(4) Blade
Blade Finish
Die Cast Finish
For Cutting Plastic
Yes
For Cutting Paper
Yes
For Cutting Fabric
Yes
For Cutting Cork
Yes
Manufacturer Model Number of Included Blade
11-725
Blade Change Method
Quick-Change
Tether Ready
Yes
Retractable Blade
Yes
Other Material Applications
Carpet, Fabric, Foam Board, Insulation, Linoleum, Shingles and Roofing Materials, Tyvek
For Cutting Rubber
Yes
Blade Edge Type
Straight
Blade Type Included
Snap-Off
For Cutting Cardboard
Yes
For Cutting Leather
Yes
Blade Tip
Standard
Grip Type
Textured
Number of Blade Segments
7
Handle Style
Contoured
Number of Blades Stored
4
Replaceable Blade
Yes

Description

The Stanley 10-817 Snap-Off Utility Knife is the perfect tool for your next project. It has a stainless steel blade guide and an auto lock blade with click action slide. The snap-off blade allows you to switch out blades quickly, saving you time when it comes to sharpening them. This heavy duty utility knife also features a 25 mm stainless steel blade that offers strength and durability. The ergonomic handle provides exceptional comfort, even when working with it for long periods of time. The Stanley 10-817 Snap Off Utility Knife is the versatile tool that will help you get through any project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.