This item is Discontinued.

Stanley Security Spacer Block, Silver, Standard Duty CLP45-110689

Spacer Block, Silver, Standard Duty (Discontinued)

  • Mfr # CLP45-110689
  • Zoro # G7893439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLP45-110689
Zoro #
G7893439
UPC #
-
Country of Origin
Japan

Details

Item
Spacer Block for PA Arm
Accessory Type
Spacer Block for PA Arm
Color
Silver
Finish
Aluminum Painted
Standards
ANSI, ASTM, BHMA, UL
Mounting Hardware
Included
ADA Compliant
No
Hand Orientation
Non-Handed

Description

Spacer Block for PA Arm, Finish Aluminum Painted, Color Silver, Standards ANSI, ASTM, BHMA, UL, ADA Compliant No, Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.