Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square, ABS, Yellow, 7 In, Graduations 8ths

  • Mfr # STHT46010

  • Zoro # G4592953


product price: $6.79
/ea

Key Features

Material
ABS Plastic
Features
Wrapping Graduations
Finish
Yellow
Size
7 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STHT46010
Zoro #
G4592953
UPC #
076174460100
Country of Origin
Multiple

Dimensions

Size
7 in
Square Size
7 in

Details

Item
Quick Square
Material
ABS Plastic
Features
Wrapping Graduations
Finish
Yellow
Number of Pieces
1
Graduations
8ths
Use With
Saws
Square Material
ABS Plastic
Square Color
Black, Yellow
Graduation Marks - Base
1/8 in
Numeric Marks
Inches
Graduation Marks - Blade
1/8 in
System of Measurement
SAE
Square Type
Quick
Edge Style
Square

Description

Quick Square, Square Size 7 in, Square Material ABS Plastic, Graduation Marks - Base 1/8 in, Graduation Marks - Blade 1/8 in, System of Measurement SAE, Square Type Quick, Edge Style Square, Finish Yellow, Numeric Marks Inches, Square Color Black, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.