Shop STANLEY
Create Account
Standard/Metric 1/4'' Drive & 3/8'' Drive Black Chrome Combination Ratchet & Socket Set, 69-Piece
- Mfr # 92-824
- Zoro # G821868732
product price:Â
$
126.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92-824
- Zoro #
- G821868732
- UPC #
- 76174928242
- Country of Origin
- Taiwan, Province of China
Description
Floating pawl ratchets are high-torque ratchets. Laser etched sockets provide hi-visibility markings making it easier to read compared to standard marked sockets. Better corrosion resistance when compared to regular chrome sockets. 2-piece cases allow for lid removal and enable the back case to be used as a drawer tray; an easy reassemble of the lid to the case provides for convenient tool storage travel. Black chrome sockets provide a sharper appearance. Includes: (30) 1/4 MaxDrive sockets: 7mm 8mm 9mm 10mm 11mm 12mm 13mm 3/16 7/32 1/4 9/32 5/16 11/32 3/8 7/16 1/2 and deep sockets 7mm 8mm 9mm 10mm 11mm 12mm 13mm 1/4 9/32 5/16 11/32 3/8 7/16 1/2. (33) 3/8 MaxDrive sockets: 10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 18mm 19mm 3/8 7/16 1/2 9/16 5/8 11/16 3/4 13/16 and deep sockets 10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 18mm 19mm 3/8 7/16 1/2 9/16 5/8 11/16 and 3/4. 3/8 pear head ratchet arm. 1/4 pear head ratchet arm. 3/8 spark plug socket 5/8 and 3/8 spark plug socket 13/16. 1/4 extension bar 3 and 3/8 extension bar 6. Blow molded case.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.