Shop GENIUS TOOLS
Create Account
1/2in Dr. 33mm Hand Socket
- Mfr # 423833
- Zoro # G523580437
original price:Â $11.10 , new price: $9.99 , 10 percent off
new price:Â
$
9.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423833
- Zoro #
- G523580437
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 33mm Size 1/2 Inch Drive Durable Chrome Vanadium Steel - 423833 Hand Socket This 33mm, 6-point hand socket is built for consistent fastener engagement with a 1/2in drive. With a 46mm (1.81in) overall length, it fits common ratchets and handles while keeping a compact profile for controlled work. Constructed from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. A chrome polished finish helps resist corrosion, and permanently stamped size markings support quick identification during tool organization. Key Benefits 33mm 6-point design improves grip and helps reduce fastener rounding. 1/2in drive size supports broad compatibility with standard ratchets and handles. 46mm overall length balances access and control in tighter working areas. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Permanently stamped size marking speeds selection and supports organized storage. Meets or exceeds ANSI standards for dependable professional-grade performance. Its durable materials, clear markings, and corrosion-resistant finish make it a reliable choice for maintaining consistent results in demanding tool kits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.