
STANLEY 11 pc SAE Nut Driver Set
Mfr # STHT60847
Zoro # G215235300
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
12
Measurement Type
SAE
Includes
1/2 in Nut Driver, 1/4 in Nut Driver, 11/32 in Nut Driver, 3/16 in Nut Driver, 3/8 in Nut Driver, 5/16 in Nut Driver, 5/8 in Nut Driver, 7/16 in Nut Driver, 7/32 in Nut Driver, 9/16 in Nut Driver, 9/32 in Nut Driver, Tray
Tip Size
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in
Shank Material
Chrome Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STHT60847
Zoro #
G215235300
UPC #
0076174608472
Country of Origin
Thailand
Dimensions
Tip Size
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in
Overall Length
15 1/4 in
Shank Length
3 in
Shank Diameter
1/2 in
For Fastener Size
3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in
Hex Size
3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in
Details
Item
Nut Driver Set
Number of Pieces
12
Measurement Type
SAE
Includes
1/2 in Nut Driver, 1/4 in Nut Driver, 11/32 in Nut Driver, 3/16 in Nut Driver, 3/8 in Nut Driver, 5/16 in Nut Driver, 5/8 in Nut Driver, 7/16 in Nut Driver, 7/32 in Nut Driver, 9/16 in Nut Driver, 9/32 in Nut Driver, Tray
Shank Material
Chrome Steel
Handle Material
Steel
Corrosion Resistant
Yes
Container Features
High Torque Applications
Bolt Clearance
3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in
Grip Style
Cushion
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Container Type
Tray
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
Straight
Description
Nut Driver Set, Tip Size 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Bolt Clearance 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, Shank Length 3 in, Cushion, SAE, Hollow Shank, For Fastener Size 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.