
STANLEY 1/4 in Nut Driver
Mfr # STHT60821
Zoro # G315235354
product price: $12.99
/eaKey Features
Number of Pieces
1
Overall Length
8 in
Tip Size
1/4 in
Shank Material
Steel
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STHT60821
Zoro #
G315235354
UPC #
0076174608212
Country of Origin
Thailand
Dimensions
Overall Length
8 in
Tip Size
1/4 in
Hex Size
1/4 in
For Fastener Size
1/4 in
Details
Number of Pieces
1
Item
Nut Driver
Shank Material
Steel
Handle Material
Plastic
Corrosion Resistant
Yes
Measurement Type
SAE
Shank Finish
Chrome
ESD Safety
Not ESD Safe
Grip Style
Cushion
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Series
Stanley
Includes Fastener-Holding
Push-In
Replaceable Shank Capable
Fixed Shank
Handle Shape
Straight
Shank Shape
Hex
Corrosion-Resistance
Corrosion-Resistant
Description
Nut Driver, Tip Size 1/4 in, Bolt Clearance Not Applicable, Shank Length Not Applicable, Cushion, SAE, Hollow Round, For Fastener Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.