Zoro Homepage

Stanley 14 in. Pro Miter Hand Saw 12 TPI Fine 1 pc

  • Mfr # STHT20359

  • Zoro # G507370405


product price: $20.35
/ea

Key Features

Length
18.4 in
Blade Length
14 in
Teeth per Inch
12
Height
1 in
Blade Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHT20359
Zoro #
G507370405
UPC #
76174203592
Country of Origin
China

Dimensions

Length
18.4 in
Blade Length
14 in
Height
1 in
Blade Width
4 in
Width
5.7 in
Handle Length
6 in

Details

Teeth per Inch
12
Blade Stroke
14 in

Description

The Stanley 14 in. pro miter saw is designed for precise cutting including dovetails, miters and tenons. The induction hardened blade ensures long lasting sharpness for clean cuts project after project. The solid wood handle allows for a comfortable firm grip and fine finish 12 TPI blade provides precise cutting.


  • • Easy to use
  • • Durable construction
  • • High quality material
  • • 0
  • • 0
  • • 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.