STANLEY 5/8 in Nut Driver
Mfr # STHT60841
Zoro # G015235364
product price: $14.79
/eaKey Features
Number of Pieces
1
Overall Length
8 in
Shank Material
Steel
Tip Size
5/8 in
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STHT60841
Zoro #
G015235364
UPC #
0076174608410
Country of Origin
Thailand
Dimensions
Overall Length
8 in
Tip Size
5/8 in
Hex Size
5/8 in
For Fastener Size
5/8 in
Details
Number of Pieces
1
Shank Material
Steel
Handle Material
Plastic
Item
Nut Driver
Corrosion Resistant
Yes
Measurement Type
SAE
Shank Finish
Chrome
Tether Status
Not Tether Capable
Includes Fastener-Holding
Push-In
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Fixed Shank
Shank Shape
Hex
Includes Ratcheting
Ratcheting Not Included
Grip Style
Cushion
Series
Stanley
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Handle Shape
Straight
Description
Nut Driver, Tip Size 5/8 in, Bolt Clearance Not Applicable, Shank Length Not Applicable, Cushion, SAE, Hollow Round, For Fastener Size 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.