Zoro Homepage
This item is Discontinued.
Stanley Stanley 680-11-041 Knife Blade For 10-049 76174110418

Stanley 680-11-041 Knife Blade For 10-049 (Discontinued)

  • Mfr # 76174110418
  • Zoro # G303893498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76174110418
Zoro #
G303893498
UPC #
76174110418
Country of Origin
United States

Description

  • Designed to perform most any cutting job well.
  • Length: 2 9/16".
  • Bar T: 0.040".
  • Blade Tip Shape: Pointed.
  • Material: Stainless Steel.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.