Zoro Homepage

STANLEY 6mm Nut Driver

  • Mfr # STHT60830

  • Zoro # G815235328


product price: $12.99
/ea

Key Features

Number of Pieces
1
Overall Length
8 in
Handle Material
Plastic
Corrosion Resistant
Yes
Tip Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHT60830
Zoro #
G815235328
UPC #
0076174608304
Country of Origin
Thailand

Dimensions

Overall Length
8 in
Tip Size
6 mm
Hex Size
6 mm
For Fastener Size
6 mm

Details

Number of Pieces
1
Item
Nut Driver
Handle Material
Plastic
Corrosion Resistant
Yes
Shank Material
Steel
Measurement Type
Metric
Shank Finish
Chrome
Series
Stanley
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Replaceable Shank Capable
Fixed Shank
Grip Style
Cushion
Corrosion-Resistance
Corrosion-Resistant
Includes Fastener-Holding
Push-In
Handle Shape
Straight
Includes Magnetized Tip
Magnetized Tip Not Included
Shank Shape
Hex
ESD Safety
Not ESD Safe

Description

Nut Driver, Tip Size 6 mm, Bolt Clearance Not Applicable, Shank Length Not Applicable, Cushion, Metric, Hollow Round, For Fastener Size 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.