STANLEY 7 pc Metric Nut Driver Set
Mfr # STHT60848
Zoro # G115235325
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
8
Measurement Type
Metric
Includes
10 mm Nut Driver, 13 mm Nut Driver, 5 1/2 mm Nut Driver, 5 mm Nut Driver, 6 mm Nut Driver, 7 mm Nut Driver, 8 mm Nut Driver, Tray
Shank Material
Chrome Steel
Handle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STHT60848
Zoro #
G115235325
UPC #
0076174608489
Country of Origin
Thailand
Dimensions
Overall Length
15 1/4 in
Tip Size
10 mm, 13 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm
Shank Length
3 in
Hex Size
5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 10 mm, 13 mm
For Fastener Size
5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 10 mm, 13 mm
Shank Diameter
1/2 in
Details
Item
Nut Driver Set
Number of Pieces
8
Measurement Type
Metric
Includes
10 mm Nut Driver, 13 mm Nut Driver, 5 1/2 mm Nut Driver, 5 mm Nut Driver, 6 mm Nut Driver, 7 mm Nut Driver, 8 mm Nut Driver, Tray
Shank Material
Chrome Steel
Handle Material
Steel
Corrosion Resistant
Yes
Container Features
Corrosion Resistance
Bolt Clearance
5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 10 mm, 13 mm
Corrosion-Resistance
Corrosion-Resistant
Includes Ratcheting
Ratcheting Not Included
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Grip Style
Cushion
Container Type
Tray
Includes Magnetized Tip
Magnetized Tip Not Included
Handle Shape
Straight
Includes Insulation
Not Insulated
Description
Nut Driver Set, Tip Size 10 mm, 13 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, Bolt Clearance 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 10 mm, 13 mm, Shank Length 3 in, Cushion, Metric, Hollow Shank, For Fastener Size 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 10 mm, 13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.