Zoro Homepage

STANLEY 7/32 in Nut Driver

  • Mfr # STHT60839

  • Zoro # G515235338


product price: $12.99
/ea

Key Features

Number of Pieces
1
Overall Length
8 in
Corrosion Resistant
Yes
Handle Material
Plastic
Tip Size
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHT60839
Zoro #
G515235338
UPC #
0076174608397
Country of Origin
Thailand

Dimensions

Overall Length
8 in
Tip Size
7/32 in
Hex Size
7/32 in
For Fastener Size
7/32 in

Details

Number of Pieces
1
Item
Nut Driver
Corrosion Resistant
Yes
Handle Material
Plastic
Shank Material
Steel
Shank Finish
Chrome
Measurement Type
SAE
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Series
Stanley
Grip Style
Cushion
Replaceable Shank Capable
Fixed Shank
Includes Ratcheting
Ratcheting Not Included
ESD Safety
Not ESD Safe
Handle Shape
Straight
Tether Status
Not Tether Capable
Shank Shape
Hex
Corrosion-Resistance
Corrosion-Resistant
Includes Fastener-Holding
Push-In

Description

Nut Driver, Tip Size 7/32 in, Bolt Clearance Not Applicable, Shank Length Not Applicable, Cushion, SAE, Hollow Round, For Fastener Size 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.