Zoro Homepage

STANLEY 8mm Nut Driver

  • Mfr # STHT60832

  • Zoro # G615235368


product price: $12.99
/ea

Key Features

Number of Pieces
1
Overall Length
8 in
Tip Size
8 mm
Corrosion Resistant
Yes
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHT60832
Zoro #
G615235368
UPC #
0076174608328
Country of Origin
Thailand

Dimensions

Overall Length
8 in
Tip Size
8 mm
Hex Size
8 mm
For Fastener Size
8 mm

Details

Number of Pieces
1
Item
Nut Driver
Corrosion Resistant
Yes
Handle Material
Plastic
Shank Material
Steel
Shank Finish
Chrome
Measurement Type
Metric
Includes Fastener-Holding
Push-In
Grip Style
Cushion
Replaceable Shank Capable
Fixed Shank
ESD Safety
Not ESD Safe
Shank Shape
Hex
Handle Shape
Straight
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included
Series
Stanley
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable

Description

Nut Driver, Tip Size 8 mm, Bolt Clearance Not Applicable, Shank Length Not Applicable, Cushion, Metric, Hollow Round, For Fastener Size 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.