Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stanley Consumer Tools 209715 24 in. Stanley Tool Box

  • Mfr # 209715

  • Zoro # G903900619


product price: $72.59
/ea

Key Features

Finish
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209715
Zoro #
G903900619
UPC #
76174707335
Country of Origin
Israel

Details

Finish
Nickel Plated
Item
Tool Box

Description

Stanley, 24" Tool Box, Slot For External Lock To Be Used, Nickel Plated Metal Latches Secure Lid, Built In Organizers & Removable Tool Tray.

Features
  • Slot for external lock to be used
  • Nickel plated metal latches secure lid
  • Built in organizers & removable tool tray
Specifications
  • Size: 24 in.
  • Dimension: 24 x 12 x 12 in.
  • Country Of Origin: Israel
  • Weight: 6.95 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.