Zoro Homepage
This item is Discontinued.
Stanley Stanley Hand Tools Quick Square Layout Tool  46-067 76174460674

Stanley Hand Tools Quick Square Layout Tool 46-067 (Discontinued)

  • Mfr # 76174460674
  • Zoro # G904136680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76174460674
Zoro #
G904136680
UPC #
76174460674
Country of Origin
China

Description

  • Durable construction
  • Extra thick body
  • Use as a saw guide
  • Lightweight, handy-fits in pocket or tool belt
  • 0-90? protractor scale
  • Detailed instruction pamphlet included
  • 10-.25" base length
  • 6-.75" rule length
  • Length: 7.8
  • Width: 0.7
  • Height: 6.9
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.