Zoro Homepage

Stanley Hardware 130583 .62 x 12 In. Zinc Bolt Hook

  • Mfr # 5757133

  • Zoro # G004089862


product price: $43.55
/ea

Key Features

Hook Item
Bolt Hook
Basic Hook Material
Steel
Hook Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5757133
Zoro #
G004089862
UPC #
-
Country of Origin
China

Details

Hook Item
Bolt Hook
Basic Hook Material
Steel
Hook Finish
Zinc Plated

Description

Features
  • Designed for new installations with Stanley's 130732, 131102, 248047, 131060, 130765, 248039, 168336, and 130799 hinge straps.
  • Adjusts to correct gate sag. Includes two washers and two nuts per hinge.
  • Full-threaded hook is bolted through the post and firmly secured with standard size nuts and washers on each side.
  • Material - Steel
  • Zinc Plated
  • Size - 5/8 x 12 in.
  • Dimension - 12.88 x 2 x 7.38 in.
  • Item Weight - 1.52 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.