Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stanley Hardware 8in. X 10in. Gray Utility Shelf Brackets 171074

  • Mfr # 171074

  • Zoro # G204086333


product price: $27.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171074
Zoro #
G204086333
UPC #
38613171077
Country of Origin
United States

Details

Item
Shelf Bracket

Description

  • Improved, stronger tip design
  • Strengths exceeding BHMA standards
  • Sizes that fit standard wall studs and lumber widths
  • No screws
  • Gray
  • 8" x 10"
  • Length: 5.4
  • Width: 1.65
  • Height: 11.6
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.