Zoro Homepage

Stanley Hardware Steel Flat Bar Weld 1/4X1X48 215665

  • Mfr # 8956336

  • Zoro # G804023004


product price: $67.45
/ea

Key Features

Length
48 in
Width
1 in
Material
Steel
Finish
Mill
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8956336
Zoro #
G804023004
UPC #
-
Country of Origin
China

Dimensions

Length
48 in
Width
1 in
Thickness
1/4 in

Details

Material
Steel
Finish
Mill

Description

Features
  • Designed as supports for construction or industrial applications.
  • Excellent forming and welding characteristics.
  • Not suitable for applications involving heat-treating, forging or cold-drawing.
  • Hot-rolled plain steel.
  • Meets ASTM Specification A36.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.