Stanley QDC 200, Door Closer, Heavy Duty Interior and Exterior
Mfr # QDC211F696
Zoro # G5397535
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Stanley QDC 200
Finish
Satin Brass Painted
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QDC211F696
Zoro #
G5397535
UPC #
887838060730
Country of Origin
Korea, Republic of
Details
Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Stanley QDC 200
Finish
Satin Brass Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Material
Cast Aluminum
Standards
ANSI/BHMA, A156.4 Grade 1; ANSI A117.1; UL/cUL; UL10C; UL10B
Includes
Full Size Cover
Description
QDC211 Hvy Duty Door Closer,with Cover,
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.