This item is Discontinued.

Stanley Stanley TLX-ES4501FM Pro Series 37-70 in. Full-Motion Mount TLX-ES4501FM

Stanley TLX-ES4501FM Pro Series 37-70 in. Full-Motion Mount (Discontinued)

  • Mfr # TLX-ES4501FM
  • Zoro # G304022514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLX-ES4501FM
Zoro #
G304022514
UPC #
850912005385
Country of Origin
United States

Description

The Pro Series 37-70 in. Extension Mount by Stanley is designed for quality, performance and dependability. It is designed and built for most of the lighter but large screens. It is easily adjusted without complicated tools or screws and features integrated cable covers. It has a full 180° swivel with a 15° tilt and fits 37-70 in. TVs.

Features
  • Holds up to 85 lbs.
  • Retracts 3 in. & extends 19 in.
  • Tilts +15°, swivels 180°
  • VESA pattern compatible up to 600 x 400
  • Integrated cable covers for clean install
  • Post-level install capabilities

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.