Zoro Homepage

Staple Gun, Manual, Light Duty, Light Duty

  • Mfr # TR45

  • Zoro # G0590791


product price: $15.99
/ea

Key Features

Duty Rating
Light Duty
Power Source
Manual
Staple Type
Light Duty
Staple Capacity
100
Nail Type
No Nails
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR45
Zoro #
G0590791
UPC #
045731131470
Country of Origin
Taiwan, Province of China

Dimensions

Crown Width
29/64 in
Leg Length
1/4 in to 3/8 in
Nail Length
Staples Only
Fits Wire Dia.
Not Specified
Overall Length
6 13/32 in
Height
3.5"
Length
6"
Overall Height
4 29/32 in
Overall Width
1 3/16 in
For Staple Width
15/32 in
For Staple Leg Length
1/4 in, 5/16 in, 3/8 in
Leg Length (In.)
1/4, 5/16, 3/8
Crown Width (In.)
29/64

Description

Staple Gun, For Fastener Style Flat Crown Staples, Stapler Type Standard, For Staple Leg Length 1/4 in, 5/16 in, 3/8 in, Body Material Steel, For Staple Width 15/32 in, Staple Capacity 100, Drive Style Straight, Forward Action Stapling Position No, Overall Width 1 3/16 in, Overall Length 6 13/32 in, Overall Height 4 29/32 in, Body Color Silver, Body Finish Chrome Plated, Compatible Staples Arrow JT21, Stanley TRA200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.