Staple/Nail Gun, Resin, Inward Clinch
Mfr # STHT70440
Zoro # G614702656
product price: $14.65
/eaKey Features
Features
Integrated Staple Remover, Provides Visual Cue to where the Fastener will be Driven, Staple Window to know when Reload is Required
Nail Length
13/32 in
Overall Height
5 1/8 in
For Staple Leg Length
1/4 in, 5/16 in, 13/32 in
Forward Action Stapling Position
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STHT70440
Zoro #
G614702656
UPC #
885911967440
Country of Origin
Taiwan, Province of China
Dimensions
Nail Length
13/32 in
Overall Height
5 1/8 in
For Staple Leg Length
1/4 in, 5/16 in, 13/32 in
Adjustable Drive Depth
No
Overall Length
10 3/32 in
Overall Width
6 3/32 in
For Staple Width
6 mm, 10 mm
Details
Item
Staple/Nail Gun
Features
Integrated Staple Remover, Provides Visual Cue to where the Fastener will be Driven, Staple Window to know when Reload is Required
Forward Action Stapling Position
No
Body Material
Resin
Stapler Type
Stapler & Brad Nailer
Staple Loading Location
Bottom Loader
For Fastener Style
Flat Crown Staples, Brad Nails
Drive Style
Inward Clinch
Tether Ready
No
Description
Staple/Nail Gun, For Fastener Style Flat Crown Staples, Brad Nails, Stapler Type Stapler & Brad Nailer, For Staple Leg Length 1/4 in, 5/16 in, 13/32 in, Body Material Resin, For Staple Width 6 mm, 10 mm, Drive Style Inward Clinch, Forward Action Stapling Position No, Overall Width 6 3/32 in, Overall Length 10 3/32 in, Overall Height 5 1/8 in, For Wire Outside Diameter Not Applicable, For Wire Gauge Not Applicable, Tether Ready No, Adjustable Drive Depth No, Compatible Staples STANLEY(R) Type-A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.