Zoro Homepage

Staples, 16 ga, 1/2 in Leg L, Stainless Steel

  • Mfr # RING516SS100

  • Zoro # G904841256


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Gauge
16
Leg Length
1/2 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RING516SS100
Zoro #
G904841256
UPC #
-
Country of Origin
Unknown

Dimensions

Leg Length
1/2 in

Details

Item
Staples
Gauge
16
Material
Stainless Steel
Finish
Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.