Zoro Homepage

Stiff Putty Knife, 2"

  • Mfr # 28-142

  • Zoro # G6273351


product price: $9.95
/ea

Key Features

Blade Width
2"
Blade Length
3-5/8"
Blade Material
Carbon Steel
Handle Material
Nylon
Overall Length
7-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-142
Zoro #
G6273351
UPC #
076174281422
Country of Origin
China

Dimensions

Blade Width
2"
Blade Length
3-5/8"
Overall Length
7-1/2"
Handle Length
3-7/8"

Details

Item
Putty Knife
Blade Material
Carbon Steel
Handle Material
Nylon
Color
Black
Knife / Scraper Sub-Category
Drywall and Putty Knives
Blade Type
Full Tang
Handle Design
Ergonomic
Blade Flexibility
Stiff
Non-Sparking Status
No
Number of Cutting Edges
1

Description

Putty Knife, Product Type Putty Knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.