Zoro Homepage

Strippers Stanley Wire

  • Mfr # 84-213

  • Zoro # G410788748


product price: $11.79
/ea

Key Features

Overall Length
7.6 IN
Material
rust-resistant finish, comfortable vinyl grips
Gripping Surface
Vinyl Grips
Width
3.8 IN
Type
WIRE STRIPPERS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-213
Zoro #
G410788748
UPC #
76174842135
Country of Origin
United States

Dimensions

Overall Length
7.6 IN
Width
3.8 IN
Height
0.5 IN

Details

Item
Wire Stripper
Material
rust-resistant finish, comfortable vinyl grips
Gripping Surface
Vinyl Grips
Type
WIRE STRIPPERS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.