Zoro Homepage

Stud Sensor, 3/4 In, Livewire Detection

  • Mfr # STHT77406

  • Zoro # G5294021


product price: $37.99
/ea

Key Features

Type
Electronic
Scan Depth
3/4 in
Scans
Drywall, Wood, Paneling, and Other Wall Materials
Features
Ergonomic Design, and Soft Grips
Battery Type
9V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHT77406
Zoro #
G5294021
UPC #
076174777208
Country of Origin
China

Dimensions

Scan Depth
3/4 in
Size
10 in
Scan Depth (In.)
2
Scan Depth for Live Wire - Maximum
2 in
Scan Depth for Wood - Maximum
3/4 in
Overall Width
3 in
Scan Depth for Ferrous Metal - Maximum
3/4 in
Overall Height
1 3/8 in

Details

Item
Stud Sensor
Type
Electronic
Scans
Drywall, Wood, Paneling, and Other Wall Materials
Features
Ergonomic Design, and Soft Grips
Battery Type
9V
Materials Detected
Ferrous Metal, Live Wire, Wood
Stud Finder Type
Electronic
Batteries Required
Batteries Required (Included)
Display Type
LCD

Description

Stud Sensor, Overall Height 1 3/8 in, Batteries Required Batteries Required (Included), Overall Width 3 in, Materials Detected Ferrous Metal, Live Wire, Wood, Battery Type 9V, Scan Depth for Ferrous Metal - Maximum 3/4 in, Scan Depth for Wood - Maximum 3/4 in, Scan Depth for Live Wire - Maximum 2 in, Features Ergonomic Design, and Soft Grips, Scan Depth for Non-Ferrous Metal - Maximum Not Applicable, Display Type LCD, Stud Finder Type Electronic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.