Zoro Homepage

Tape Measure, 16 ft Blade L, Steel Blade

  • Mfr # FMHT38316S

  • Zoro # G915508131


product price: $26.89
/ea

Key Features

Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMHT38316S
Zoro #
G915508131
UPC #
-
Country of Origin
Thailand

Dimensions

Blade Width
1 1/4 in
Blade Length - SAE
16 ft
Standout Length
16 ft

Details

Item
Tape Measure
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Gray
Belt Clip
Belt Clip Included
System of Measurement
SAE
Case Type
Closed
Lock Type
Slide
Features
Double-Sided, Finger Brake
Blade Color
Yellow
Zero Point Location
Hook End
Graduation Units
Inches
Product Type
Tape Measure
Hook Construction
3-Rivet
Blade Return Type
Automatic
Numeric Marks
Feet, Inches
Graduation Color
Black
Blade Type
Double-Sided
Orientation
Horizontal

Description

Tape Measure, Features Double-Sided, Finger Brake, Case Material ABS Plastic, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 16 ft, Blade Material Steel, Blade Width 1 1/4 in, Blade Return Type Automatic, Blade Type Double-Sided, Case Color Black, Gray, Lock Type Slide, Graduation Units Inches, Numeric Marks Feet, Inches, Standout Length 16 ft, Case Type Closed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.