Zoro Homepage

TAPE MEASURE 16FTX1.125IN

  • Mfr # DWHT38116S

  • Zoro # G613994090


product price: $21.95
/ea

Key Features

Measurement Type
SAE
Blade Material
Steel
Length
3.5 in
Depth
2.25 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT38116S
Zoro #
G613994090
UPC #
76174381160
Country of Origin
Thailand

Dimensions

Blade Length
192 In
Length
3.5 in
Depth
2.25 in
Width
6 in

Details

Measurement Type
SAE
Blade Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.