
Tape Measure, 25 ft Blade L, Steel Blade
Mfr # FMHT38325S
Zoro # G515508180
product price: $30.89
/eaKey Features
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMHT38325S
Zoro #
G515508180
UPC #
-
Country of Origin
Thailand
Dimensions
Blade Width
1 1/4 in
Standout Length
17 ft
Blade Length - SAE
25 ft
Details
Item
Tape Measure
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Gray
Case Type
Closed
Blade Color
Yellow
System of Measurement
SAE
Lock Type
Slide
Features
Double-Sided, Finger Brake
Belt Clip
Belt Clip Included
Product Type
Tape Measure
Numeric Marks
Feet, Inches
Blade Type
Double-Sided
Zero Point Location
Hook End
Orientation
Horizontal
Graduation Units
Inches
Blade Return Type
Automatic
Graduation Color
Black
Hook Construction
4-Rivet
Description
Tape Measure, Features Double-Sided, Finger Brake, Case Material ABS Plastic, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 1/4 in, Blade Return Type Automatic, Blade Type Double-Sided, Case Color Black, Gray, Lock Type Slide, Graduation Units Inches, Numeric Marks Feet, Inches, Standout Length 17 ft, Case Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.