Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAPE MEASURE 25FTX1.125IN

  • Mfr # DWHT38125S

  • Zoro # G013994119


product price: $22.85
/ea

Key Features

Measurement Type
SAE
Blade Material
Steel
Width
3.5 in
Depth
2.25 in
Length
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT38125S
Zoro #
G013994119
UPC #
76174381252
Country of Origin
Thailand

Dimensions

Blade Length
300 In
Width
3.5 in
Depth
2.25 in
Length
5.75 in

Details

Measurement Type
SAE
Blade Material
Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lithium citrate, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.