Zoro Homepage

Tape Measure, 30 ft L, 1 in W, Steel

  • Mfr # STHT37245

  • Zoro # G809977654


product price: $19.25
/ea

Key Features

Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Double Hook
Case Color
Black, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHT37245
Zoro #
G809977654
UPC #
076174372458
Country of Origin
Thailand

Dimensions

Blade Width
1 in
Blade Length - SAE
30 ft
Standout Length
12 ft

Details

Item
Tape Measure
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Double Hook
Case Color
Black, Yellow
Lock Type
Push Button
Case Type
Closed
Features
Finger Brake
Numeric Marks
Feet
Blade Return Type
Automatic
Graduation Units
Feet, Inches
System of Measurement
SAE
Zero Point Location
Hook End
Blade Type
Single-Sided
Numeric Format
Fractional

Description

Tape Measure, Features Finger Brake, Case Material ABS Plastic, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 30 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Black, Yellow, Case Length Not Applicable, Lock Type Push Button, Graduation Units Feet, Inches, Numeric Marks Feet, Standout Length 12 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.