
TAPE MEASURE 30FTX1.125IN
Mfr # DWHT38130S
Zoro # G513994114
product price: $30.69
/eaKey Features
Measurement Type
SAE
Blade Material
Steel
Length
5.75 in
Depth
2.25 in
Width
3.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWHT38130S
Zoro #
G513994114
UPC #
76174381306
Country of Origin
Thailand
Dimensions
Blade Length
360 In
Length
5.75 in
Depth
2.25 in
Width
3.5 in
Details
Measurement Type
SAE
Blade Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.