Zoro Homepage

Tape Measure, 35 ft Blade L, Steel Blade

  • Mfr # FMHT38335S

  • Zoro # G515508159


product price: $41.59
/ea

Key Features

Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMHT38335S
Zoro #
G515508159
UPC #
-
Country of Origin
Thailand

Dimensions

Blade Width
1 1/4 in
Standout Length
17 ft
Blade Length - SAE
35 ft

Details

Item
Tape Measure
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Gray
System of Measurement
SAE
Blade Color
Yellow
Features
Double-Sided, Finger Brake
Belt Clip
Belt Clip Included
Lock Type
Slide
Case Type
Closed
Numeric Marks
Feet, Inches
Product Type
Tape Measure
Zero Point Location
Hook End
Graduation Units
Inches
Blade Type
Double-Sided
Hook Construction
5-Rivet
Orientation
Horizontal
Blade Return Type
Automatic
Graduation Color
Black

Description

Tape Measure, Features Double-Sided, Finger Brake, Case Material ABS Plastic, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 35 ft, Blade Material Steel, Blade Width 1 1/4 in, Blade Return Type Automatic, Blade Type Double-Sided, Case Color Black, Gray, Lock Type Slide, Graduation Units Inches, Numeric Marks Feet, Inches, Standout Length 17 ft, Case Type Closed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.