
Tape Measure, High-Visibility Blade
Mfr # STHT39512
Zoro # G716474871
product price: $9.15
/eaKey Features
Belt Clip
Belt Clip Included
Graduation Marks
1/16 in
Blade Material
Steel
Case Color
Black, Yellow
Includes
Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STHT39512
Zoro #
G716474871
UPC #
0076174395129
Country of Origin
United States
Dimensions
Standout Length
2 1/2 ft
Blade Width
1/2 in
Blade Length - Metric
3.65 m
Case Length
2 3/8 in
Blade Length - SAE
12 ft
Description
Tape Measure, Features High-Visibility Blade, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric 3.65 m, Blade Length - SAE 12 ft, Blade Material Steel, Blade Width 1/2 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Black, Yellow, Case Length 2 3/8 in, Lock Type Slide, Graduation Units Inches, Numeric Marks Inches, Standout Length 2 1/2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.