
Tape Measure, High-Visibility Blade
Mfr # STHT39516
Zoro # G616474797
product price: $11.29
/eaKey Features
Tip Style
Nonmagnetic Single Hook
Graduation Marks
1/16 in
Blade Width
3/4 in
Numeric Format
Fractional
Case Material
ABS Plastic with Rubber Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STHT39516
Zoro #
G616474797
UPC #
0076174395167
Country of Origin
Thailand
Dimensions
Blade Width
3/4 in
Standout Length
4 1/2 ft
Blade Length - Metric
4.87 m
Blade Length - SAE
16 ft
Description
Tape Measure, Features High-Visibility Blade, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric 4.87 m, Blade Length - SAE 16 ft, Blade Material Steel, Blade Width 3/4 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Black, Yellow, Lock Type Slide, Graduation Units Inches, Numeric Marks Inches, Standout Length 4 1/2 ft, Case Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.