Tape Measure, High-Visibility Blade
Mfr # STHT39525
Zoro # G316474837
product price: $13.55
/eaKey Features
Case Color
Black, Yellow
Blade Coating
PTFE
Features
High-Visibility Blade
Zero Point Location
Hook End
Blade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STHT39525
Zoro #
G316474837
UPC #
0076174395259
Country of Origin
Thailand
Dimensions
Blade Length - Metric
7.62 m
Blade Length - SAE
25 ft
Blade Width
1 in
Standout Length
6 1/2 ft
Description
Tape Measure, Features High-Visibility Blade, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric 7.62 m, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Black, Yellow, Lock Type Slide, Graduation Units Inches, Numeric Marks Inches, Standout Length 6 1/2 ft, Case Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.