Zoro Homepage

Tape Measure, Steel, 12 ft Blade L

  • Mfr # STHT30813S

  • Zoro # G911248451


product price: $9.65
/ea

Key Features

Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
High-Visibility Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHT30813S
Zoro #
G911248451
UPC #
076174308136
Country of Origin
Thailand

Dimensions

Blade Length - SAE
12 ft
Blade Width
1/2 in
Case Length
2 1/4 in
Standout Length
4 ft

Details

Item
Tape Measure
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
High-Visibility Orange
Lock Type
Lever
Case Type
Closed
Features
High Visibility Case
Blade Return Type
Assisted Return
Graduation Units
Inches
Numeric Marks
Fractions, Inches
Blade Type
Single-Sided
Zero Point Location
Hook End
System of Measurement
SAE/Fractional-Read

Description

Tape Measure, Features High Visibility Case, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE/Fractional-Read, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 12 ft, Blade Material Steel, Blade Width 1/2 in, Blade Return Type Assisted Return, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 2 1/4 in, Lock Type Lever, Graduation Units Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.