Zoro Homepage

Tape Measure, Steel, 25 ft Blade L

  • Mfr # STHT30817S

  • Zoro # G211248441


product price: $17.15
/ea

Key Features

Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
High-Visibility Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHT30817S
Zoro #
G211248441
UPC #
076174308174
Country of Origin
Thailand

Dimensions

Blade Width
1 in
Blade Length - SAE
25 ft
Standout Length
7 ft
Case Length
3 1/8 in

Details

Item
Tape Measure
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
High-Visibility Orange
Blade Return Type
Assisted Return
Lock Type
Lever
Zero Point Location
Hook End
Case Type
Closed
Blade Coating
Clear
Features
High Visibility Case
Numeric Marks
Fractions, Inches
Graduation Units
Inches
System of Measurement
SAE/Fractional-Read
Blade Type
Single-Sided

Description

Tape Measure, Features High Visibility Case, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE/Fractional-Read, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Assisted Return, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 3 1/8 in, Lock Type Lever, Graduation Units Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.