Zoro Homepage
This item is Discontinued.
Stanley Tethered Hacksaw, 12 in Blade, 25 TPI 20-001K-TT

Tethered Hacksaw, 12 in Blade, 25 TPI (Discontinued)

  • Mfr # 20-001K-TT
  • Zoro # G7511122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-001K-TT
Zoro #
G7511122
UPC #
662679122034
Country of Origin
China

Dimensions

Blade Length
12 in
Length
17 in
Blade Width
1/2 in
Blade Thickness
0.03125 in
Throat Depth
4 in
Manufacturers Warranty Length
Limited Lifetime
Overall Length
17 in

Description

The Stanley 20-001K-TT Tethered Hacksaw is a lightweight and portable hacksaw. It has an arc-shaped frame made of die-cast aluminum for superior durability. The hacksaw features a tension knob that allows you to adjust the blade tension easily, making it perfect for cutting hard materials. It also has an alloy steel handle for enhanced grip and control while working on your project. This 12 in blade hacksaw comes with 25 TPI teeth per inch for faster cuts. The Stanley 20-001K-TT Tethered Hacksaw is a durable and reliable tool you will want to use on your next project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.