Tinners Snip, Left/Right/Straight, 10 in, Steel
Mfr # FMHT73571
Zoro # G1804120
product price: $25.45
/eaKey Features
Overall Length
10 in
Number of Pieces
1
Material
Steel
Cutting Action
Left/Right/Straight
Handle Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMHT73571
Zoro #
G1804120
UPC #
076174735710
Country of Origin
China
Dimensions
Overall Length
10 in
Cutting Length
2 in
Maximum Sheet Thickness
26 ga
Description
This Stanley FMHT73571 Tinners Snip is the tool you need for your next project. The steel snips are great for cutting sheet metal, light tubing and thin wall conduit. It can cut up to 22 gauge cold-rolled steel. Its left/right/straight action allows you to choose between three types of cuts, depending on the type of material you are working with. The ergonomic cushion grip provides comfort and stability while in use. The Stanley FMHT73571 Tinners Snip is a sturdy and durable product that will make short work of your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.