Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Stanley Tool Case with 12 compartments, Plastic, 11 in H x 3 in W STST14440

Tool Case with 12 compartments, Plastic, 11 in H x 3 in W (Discontinued)

  • Mfr # STST14440
  • Zoro # G7515401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STST14440
Zoro #
G7515401
UPC #
076174719833
Country of Origin
United States

Dimensions

Length
19-13/16"
Height
3-5/32"
Overall Width
3 in
Overall Length
19-13/16 in
Overall Height
11 in
Overall Depth
20 in
Height (In.)
3 5/32 in
Interior Dimensions
19 in D x 3 in H x 11 W

Details

Item
Tool Case
Number of Compartments
12
Material
Plastic
Latch Type
Clasp
Features
Flexible Platform: Removable Dividers for Customized Organization of Tools and Parts, Lid Organizer: For Small Parts and Accessories, Removable, One-Hand Latches: Enable Easy Connecting/Detaching, Simple Shape and Proportions: For Easy Access to Both Hand and Power Tools
For Use With
Small Parts and Tools
Finish
Matte
Number of Drawers
0
Number of Dividers
12
Number of Bins
1
Bin Color
Yellow
Total Load Capacity
15 lb
Total Storage Capacity
627 cu in
Configuration
Individual Tool Box
Stackable
Yes
Series
Click 'N' Connect(TM)
Body Finish
Matte
Handle Grip Style
Plastic Coated
Number of Keys Included
9
Number of Boxes
1
Load Capacity per Drawer
15 lb
Includes Keys
No
Includes Casters
No
Includes Drawers
No
Lid Style
Clear Top

Description

Tool Case, Material Plastic, Overall Depth 20 in, Overall Height 11 in, Overall Width 3 in, Locking System None, Color Yellow, Includes Drawers No, Number of Compartments 12, Body Finish Matte, Closure Type Clasp, Configuration Individual Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.