Zoro Homepage

Torpedo Level 8 In

  • Mfr # 42-294

  • Zoro # G9175923


product price: $5.39
/ea

Key Features

Color
Orange
Top Read
Top Read Window
Number of Level Vials
1
Number of Plumb Vials
1
Total Number of Vials
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42-294
Zoro #
G9175923
UPC #
076174422948
Country of Origin
Thailand

Dimensions

Overall Length
8 in
Overall Width
2 3/4 in
Overall Height
3/4 in

Details

Color
Orange
Top Read
Top Read Window
Number of Level Vials
1
Number of Plumb Vials
1
Item
Torpedo Level 8 In
Total Number of Vials
3
Number of Magnets
0
Frame Material
Plastic
Magnetic
Nonmagnetic
Number of 30 Vials
0
Level Type
Torpedo
Vial Types Included
Level Vials, Plumb Vials

Description

Torpedo Level 8 In, Number of 30 Vials 0, Number of Level Vials 1, Number of Plumb Vials 1, Top Read Top Read Window, Magnet Type Not Applicable, Number of Magnets 0, Frame Material Plastic, Overall Height 3/4 in, Overall Length 8 in, Overall Width 2 3/4 in, Magnetic Nonmagnetic, Vial Types Included Level Vials, Plumb Vials, Color Orange, Total Number of Vials 3, Level Type Torpedo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.