Zoro Homepage

Try/Miter Square, Alum, 8 x 5 1/8

  • Mfr # 46-502

  • Zoro # G9175966


product price: $7.55
/ea

Key Features

Material
Aluminum
Features
Embossed Graduations
Finish
Silver and Black
Number of Pieces
1
Graduations
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-502
Zoro #
G9175966
UPC #
076174465020
Country of Origin
China

Dimensions

Body Size
8 x 1 1/2 in
Tongue Size
5 1/8 x 1 5/8 in
Base Length
5 1/8 in
Blade Length
8 in
Blade Width
1 1/2 in
Base Width
1 5/8 in

Details

Item
Try/Miter Square
Material
Aluminum
Features
Embossed Graduations
Finish
Silver and Black
Number of Pieces
1
Graduations
1/16 in
Blade Material
Aluminum
Graduation Marks - Blade
8 in
Numeric Marks
Inches
Graduation Marks - Base
8 in
Square Type
Try Square
Square Color
Black, Silver
Base Material
Plastic
Edge Style
Square
System of Measurement
SAE

Description

Try/Miter Square, Base Length 5 1/8 in, Base Width 1 5/8 in, Includes -, Blade Length 8 in, Blade Width 1 1/2 in, Blade Material Aluminum, Graduation Marks - Base 8 in, Graduation Marks - Blade 8 in, Base Material Plastic, System of Measurement SAE, Square Type Try Square, Edge Style Square, Features Embossed Graduations, Finish Silver and Black, Numeric Marks Inches, Square Color Black, Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.