Zoro Homepage

TV Mount, Full Motion, Black, Steel

  • Mfr # E0104750

  • Zoro # G803448860


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Type
Full Motion
Color
Black
Construction
Steel
Max. Extension
25 in
Tilting Angle (Deg.)
+5 to -15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0104750
Zoro #
G803448860
UPC #
850912005606
Country of Origin
China

Dimensions

Mounting Dia. (In.)
37 in to 80 in
Overall Width
28 in
Overall Depth
2 1/4 in
Overall Height
6 3/4 in
Overall Height (In.)
6 11/16 in
Overall Depth (In.)
2 11/16 in
Overall Width (In.)
28 in
Compatible Diagonal Screen Size Minimum
32 in
Compatible Diagonal Screen Size Maximum
70 in

Details

Item
TV MOUNT
Type
Full Motion
Color
Black
Construction
Steel
Max. Extension
25 in
Tilting Angle (Deg.)
+5 to -15
Swivel Angle (Deg.)
120 Degrees
For Use With
Monitors, Televisions
Finish
Matte
Material
Steel
Load Capacity (Lb.)
150 lb
Mounting
Wall
Product Type
TV Mount
Includes
Drywall, Wood Stud and Concrete Mount Hardware
VESA Pattern
100x100 to 600x400
Features
Magnetic Tab Cable Management System
Pitch (Deg.)
0 Degrees
Maximum Upward Tilt Angle
5 Degrees
Includes Mounting Hardware
Yes
Overall Load Capacity
85 lb
Maximum Downward Tilt Angle
12 Degrees
Maximum Swivel Angle
120 Degrees

Description

TV Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.