Stanley
Tilt TV Wall Mount, 32" to 60" Screen, 55 lb. Capacity
Mfr # TMR-105T
Zoro # G1871768
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tilt
- Color Black
- Construction Steel
- Max. Extension 0 in
- Tilting Angle (Deg.) 12
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Kwikboost EdgePower Battery KBEP-BAT
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Access SLA640 ML4-645104010
- COBRA ELECTRONICS CB Radio, 4W, 6-13/32"W CCBP25LT01
- FROST KING STORM DR 1-1/2""W 36""L SDB36WH
- STANLEY Tilt TV Wall Mount, 32" to 70" Screen, 85 lb. Capacity TLR-EC3211T
- STANLEY Tilt TV Wall Mount, 13" to 37" Screen, 40 lb. Capacity TMR-EC3103T
- STANLEY Full Motion TV Wall Mount, 23" to 55" Screen, 60 lb. Capacity TMX-104FM
- STANLEY Full Motion TV Wall Mount, 13" to 37" Screen, 40 lb. Capacity TMX-102FM
- STANLEY Universal TV Strap, Heavy Duty Cord ASR-001
- STANLEY TV Mount E0104748
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 25 lb. Load Cap., White CCA1
- Stanley TV Mounts & Stands