Zoro Homepage

Utility Blade, Steel, 2-7/16 in. L, PK50

  • Mfr # 11-937L

  • Zoro # G1804540


product price: $15.15
/pk 50, $0.30/ea

Key Features

Material
Carbon Steel
Length
2 3/8 in
Width
3/4 in
Number of Blades Included
50
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-937L
Zoro #
G1804540
UPC #
076174783513
Country of Origin
United States

Dimensions

Length
2 3/8 in
Width
3/4 in
Thickness
0.025 in
Blade Width
3/4 in
Blade Length
2 3/8 in
Blade Thickness
0.024 in

Description

Utility Blade, Blade Design 1, Blade Edge Type Straight, Blade Length 2 3/8 in, Blade Material Steel, Blade Thickness 0.024 in, Blade Tip Standard, Blade Width 3/4 in, Compatible with Grainger Part Number 21Y981, 21Y985, 21Y992, 3Q020, 45J348, 45J349, 45JW97, 45JW98, 4A803, 4A804, 4HJ24, 5AHC4, 5C945, 5C948, 5C994, 5R675, 5R685, 5TG43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.