Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in. General Purpose Metal Retractable Utility Knife with 3 Replacement Blades

  • Mfr # 10-099

  • Zoro # G2851992


product price: $5.79
/ea

Key Features

Overall Length
6 in
Blade Type
Utility
Blade Material
Steel
Handle Type
Straight
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-099
Zoro #
G2851992
UPC #
076174100990
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Thickness
19 mm
Overall Width
3 in
Blade Projection Length
2 7/16 in
Length- Overall/Blade Projection
6 in / 2 7/16 in

Details

Item
Utility Knife
Blade Type
Utility
Blade Material
Steel
Handle Type
Straight
Handle Material
Metal
Application
Multipurpose
Stores
No Storage
Features
Interlocking Nose, Hang-Hole for Adding a Wrist Strap or Lanyard
Blade Operation
Manual Retracting
Number of Blades Included
3
Handle Color
Gray
Includes
(3) Replacement Blades
Metal Detectable
Yes
Color
Gray
For Cutting Fabric
Yes
Handle Style
Straight
Blade Tip
Standard
Other Material Applications
Cardboard, Insulation, Plastic, Sheeting, Shingles, Shrink Wrap, Tyvek, Wire
For Cutting Paper
Yes
For Cutting Plastic
Yes
Blade
Steel Standard Tip
Knife Type
Retractable Utility Knife
Replaceable Blade
Yes
Number of Blades Stored
10
Grip Type
Plain
Blade Positions
3
For Cutting Rubber
Yes
Hand Orientation
Ambidextrous
Manufacturer Model Number of Included Blade
11-921
Tether Ready
Yes
Retractable Blade
Yes
Blade Type Included
Utility
For Cutting Cork
Yes
Blade Edge Type
Straight
Includes Pocket Clip
No
Blade Change Method
Tools Needed
For Cutting Cardboard
Yes
For Cutting Leather
Yes

Description

The STANLEY - 10-099 Utility Knife is a versatile, multipurpose tool designed for a variety of cutting tasks in diverse industries. Made with a durable metal handle and steel blade material, this knife ensures longevity, sharpness, and resistance to corrosion or wear. The straight handle style and plain grip type offer user comfort and control during various industrial tasks.
This utility knife features an interlocking nose that enhances performance by preventing accidental removals. It includes three blades providing additional cutting edges for different applications. The hang-hole allows the addition of wrist straps or lanyards for convenience while its gray color aids in quick identification during professional use.
With an overall length of 6 inches, this tool offers optimal reach and leverage. Its straight blade edge type enables clean, precise cuts across different materials. Additionally, it's tether-ready with an attachment point to prevent accidental drops when used at height.
Note: Blade change requires tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.