Zoro Homepage

Utility Knife Utility, 7 in L

  • Mfr # 10-989

  • Zoro # G3082423


product price: $9.59
/ea

Key Features

Blade Material
Steel
Handle Type
Contoured
Handle Material
Aluminum
Application
Multipurpose
Stores
No Storage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-989
Zoro #
G3082423
UPC #
076174109894
Country of Origin
China

Dimensions

Overall Length
7 in
Overall Thickness
0.86 in
Overall Width
3 in
Blade Projection Length
2 7/16 in
Length- Overall/Blade Projection
7 in / 2 7/16 in

Details

Item
Utility Knife
Blade Type
Utility
Blade Material
Steel
Handle Type
Contoured
Handle Material
Aluminum
Application
Multipurpose
Stores
No Storage
Position
3
Blade Change
Swivels Open
Tether Capable
Tether Capable
Handle Color
Yellow
Features
Interlocking Nose
Number of Blades Included
3
Blade Operation
Manual Retracting
Metal Detectable
Yes
Includes
(3) Replacement Blades
Color
Yellow
Tether Style
Standard Tool (Accessory Needed for Tethering)
For Cutting Rubber
Yes
For Cutting Leather
Yes
Manufacturer Model Number of Included Blade
11-921
Blade Edge Type
Straight
For Cutting Paper
Yes
Tether Ready
Yes
Grip Type
Plain
Blade Type Included
Utility
Blade Tip
Standard
Handle Style
Contoured
Hand Orientation
Ambidextrous
Blade Change Method
Quick-Change
Number of Blades Stored
10
Replaceable Blade
Yes
Blade Positions
3
For Cutting Plastic
Yes
Includes Pocket Clip
No
Blade
Steel Standard Tip
Retractable Blade
Yes
For Cutting Fabric
Yes
For Cutting Cardboard
Yes
Other Material Applications
Cardboard, Shrink Wrap, Tyvek
For Cutting Cork
Yes

Description

The STANLEY 10-989 Utility Knife is the perfect tool for a range of applications. Its retractable blade allows you to quickly and easily change out blades as needed. The blade can be retracted into the handle for safety and convenience, especially when storing it in your toolbox or drawer. Made of metal, this yellow utility knife has an overall length of 7 in. and an overall width of 3 in. The contoured handle offers a comfortable grip, while its interlocking nose prevents injuries from accidental folding during use. With the STANLEY 10-989 Utility Knife at your side, you will always have a sharp edge ready to go when you need it most.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.