Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Hose, Flexible, 1 1/4" x 6 ft.

  • Mfr # 13-3300

  • Zoro # G5752428


product price: $22.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-3300
Zoro #
G5752428
UPC #
871613006617
Country of Origin
China

Details

Item
Vacuum Hose,Flexible,1 1/4 in x 6 ft

Description

Vacuum Hose,Flexible,1 1/4 in x 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.